Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

.7536ES1BJPR56J

.7536ES1BJPR56J

.7536ES1BJPR56J AC MOTOR ; 3/4HP 2P JET PUMP - J

AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 12.795" Overall Length; 64% Efficiency Full Load

Part #

.7536ES1BJPR56J

BDI #

958397

PRICE
$ 299.92 / each
$ 336.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.61
EAN
7894171201051
Horse Power
3/4HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Round Frame
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Jet Pump | Standard Efficient | Automatic Thermal Overload | Threaded Shaft
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.7536ES1BJPR56J
Weight / LBS
41
Long Description
AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 12.795" Overall Length; 64% Efficiency Full Load
Overall Length
12.795 Inch | 324.993 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter