Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

.7536OS3EJPR56J

.7536OS3EJPR56J

.7536OS3EJPR56J PUMP AC MOTOR ; 3/4HP 56J FRM 3600RPM 208-230/460VAC

AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 11.811" Overall Length; 77% Efficiency Full Load

Part #

.7536OS3EJPR56J

BDI #

958421

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.8
UNSPSC
26101107
Horse Power
3/4HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Round Frame
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Jet Pump | Standard Efficient | Threaded Shaft
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.7536OS3EJPR56J
Weight / LBS
26
Long Description
AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 11.811" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.811 Inch | 299.999 Millimeter