Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00118EP3EBM143T

00118EP3EBM143T

00118EP3EBM143T MULTIPURPOSE AC MOTOR

AC Motor; Brake; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.222" Overall Length; 82.5% Efficiency Full Load

Part #

00118EP3EBM143T

BDI #

958479

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
23.61
UNSPSC
26101102
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Definite Purpose | High Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00118EP3EBM143T
Weight / LBS
52
Long Description
AC Motor; Brake; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.222" Overall Length; 82.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.222 Inch | 386.639 Millimeter