Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00118ET3ERSR143TC

00118ET3ERSR143TC

00118ET3ERSR143TC AC GP MOTOR

AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 7/8" Shaft Diameter; 14.095" Overall Length; 85.5% Efficiency Full Load

Part #

00118ET3ERSR143TC

BDI #

958543

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.52
UNSPSC
26101112
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Premium Efficient | Rolled Steel Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00118ET3ERSR143TC
Weight / LBS
54
Long Description
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 7/8" Shaft Diameter; 14.095" Overall Length; 85.5% Efficiency Full Load
Overall Length
14.095 Inch | 358.013 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter