Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00312OS3EOW213T

00312OS3EOW213T

00312OS3EOW213T AC MOTOR ; 3HP 6P RS ODP OWP

AC Motor; Pump; 3HP; 213T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.165" Overall Length; 80.7% Efficiency Full Load

Part #

00312OS3EOW213T

BDI #

957985

PRICE
$ 1,020.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
48.672
UNSPSC
26101107
EAN
7890208358767
Horse Power
3HP
Frame Size
213T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
80.7
Inch - Metric
Inch
Other Features
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D | With Screen
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00312OS3EOW213T
Weight / LBS
101
Long Description
AC Motor; Pump; 3HP; 213T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.165" Overall Length; 80.7% Efficiency Full Load
Overall Length
17.165 Inch | 435.991 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter