Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

45036OP3G447/9TS OBS 06/21 USE 24224859

00318OT3E182TF2

00318OT3E182TF2 GENERAL PURPOSE MOTOR ; 3HP 4P 182T WCA1 STEEL

AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.504" Overall Length; 89.5% Efficiency Full Load

Part #

00318OT3E182TF2

BDI #

959196

PRICE
$ 466.82 / each
$ 523.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.97
UNSPSC
26101112
EAN
7890208505949
Horse Power
3HP
Frame Size
182T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Premium Efficient | F2 Mount
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00318OT3E182TF2
Weight / LBS
55
Long Description
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.504" Overall Length; 89.5% Efficiency Full Load
Overall Length
13.504 Inch | 343.002 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter