Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00336OS1B184T-S

00336OS1B184T-S

00336OS1B184T-S AC MOTOR ; 3HP 3600RPM 1PH 60HZ 115/208-230V ODP

AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.448" Overall Length; 78% Efficiency Full Load

Part #

00336OS1B184T-S

BDI #

24221671

PRICE
$ 715.28 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
40.95
UNSPSC
26101112
EAN
7890705648262
Horse Power
3HP
Frame Size
182T
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Standard Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00336OS1B182T
Weight / LBS
80
Long Description
AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.448" Overall Length; 78% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
14.448 Inch | 366.979 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter