Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00718OP3E213JP

00718OP3E213JP

WEG 00718OP3E213JP

AC Motor; Pump; 7-1/2HP; 213JP Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.24" Overall Length; 88.5% Efficiency Full Load

Part #

00718OP3E213JP

BDI #

959718

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
38.59
UNSPSC
26101107
Horse Power
7-1/2HP
Frame Size
213JP
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Close Coupled Pump | High Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00718OP3E213JP
Weight / LBS
85
Long Description
AC Motor; Pump; 7-1/2HP; 213JP Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.24" Overall Length; 88.5% Efficiency Full Load
Overall Length
21.24 Inch | 539.496 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter