Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

00718OS1F215T

00718OS1F215T

00718OS1F215T AC MOTOR ; 7.5 1800RPM 1PH 60HZ 230/460V CCW ONLY

AC Motor; General Purpose; 7-1/2HP; 215T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.66" Overall Length; 85% Efficiency Full Load

Part #

00718OS1F215T

BDI #

24222273

PRICE
$ 1,132.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
59.304
UNSPSC
26101112
EAN
7890208786348
Horse Power
7-1/2HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
85
Inch - Metric
Inch
Other Features
Standard Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00718OS1F215T
Weight / LBS
130
Long Description
AC Motor; General Purpose; 7-1/2HP; 215T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.66" Overall Length; 85% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
19.66 Inch | 499.364 Millimeter