Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

01018ES3ESA90LL

00736ES3HSA80LR

00736ES3HSA80LR DEFINITE PURPOSE MOTOR ; SAW ARBOR

AC Motor; Multi Phase; 7-1/2HP; 80L Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 570.992MM Overall Length; 87.4% Efficiency Full Load

Part #

00736ES3HSA80LR

BDI #

959780

PRICE
$ 1,934.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
61.088
EAN
7909322452753
Horse Power
7-1/2HP
Frame Size
80L
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
80
Base
Yes
Efficiency Full Load
87.4
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00736ES3HSA80LR
Weight / LBS
141
Long Description
AC Motor; Multi Phase; 7-1/2HP; 80L Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 570.992MM Overall Length; 87.4% Efficiency Full Load
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Overall Length
22.48 Inch | 570.992 Millimeter