Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

01012ET3EPM254/6Y-W2

01012ET3EPM254/6Y-W2

01012ET3EPM254/6Y-W2 AC MOTOR ; 10HP 1200RPM 3PH 60HZ 230/460V PM

AC Motor; Multi Phase; 10HP; 256T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.945" Overall Length; 91% Efficiency Full Load

Part #

01012ET3EPM254/6Y-W2

BDI #

959869

PRICE
$ 3,076.81 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
76.203
EAN
7909522561422
Horse Power
10HP
Frame Size
256T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Definite Purpose | Pad Mount | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
01012ET3EPM254/6Y
Weight / LBS
310
Long Description
AC Motor; Multi Phase; 10HP; 256T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.945" Overall Length; 91% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
24.945 Inch | 633.603 Millimeter