Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

01018ES1DFD215T-W22

01018ES1DFD215T-W22

01018ES1DFD215T-W22 FARM DUTY MOTOR ; 10HP 4P 213/5T

AC Motor; Farm Duty; 10HP; 215T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.567" Overall Length; 83% Efficiency Full Load

Part #

01018ES1DFD215T-W22

BDI #

959910

PRICE
$ 2,042.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
90.503
UNSPSC
26101103
EAN
7909323815762
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
83
Inch - Metric
Inch
Other Features
Definite Purpose | Standard Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
01018ES1DFD215T
Weight / LBS
182
Long Description
AC Motor; Farm Duty; 10HP; 215T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.567" Overall Length; 83% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
19.567 Inch | 497.002 Millimeter