Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

05036OT3E324TS OBS 06/21 USE 24236504

01018OT3P215TF3

01018OT3P215TF3 GENERAL PURPOSE MOTOR ; 10HP 4P 213/5T WCA1 STEEL

AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.165" Overall Length; 91.7% Efficiency Full Load

Part #

01018OT3P215TF3

BDI #

959976

PRICE
$ 982.76 / each
$ 1,101.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
55.874
EAN
7890705912134
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient | F3 Mount
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
01018OT3P215TF3
Weight / LBS
112
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.165" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
17.165 Inch | 435.991 Millimeter