Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

01036ES3ESA90LR

01036ES3ESA90LR

01036ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR

AC Motor; Multi Phase; 10HP; 90L Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 90MM Base to Center of Shaft; 672.008MM Overall Length; 83% Efficiency Full Load

Part #

01036ES3ESA90LR

BDI #

960013

PRICE
$ 2,301.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
82.293
UNSPSC
26101115
EAN
7909322452548
Horse Power
10HP
Frame Size
90L
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
90
Base
Yes
Efficiency Full Load
83
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
01036ES3ESA90LR
Weight / LBS
170
Long Description
AC Motor; Multi Phase; 10HP; 90L Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 90MM Base to Center of Shaft; 672.008MM Overall Length; 83% Efficiency Full Load
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Overall Length
26.457 Inch | 672.008 Millimeter