Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

01036ES3HSA90LR

01036ES3HSA90LR

01036ES3HSA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR

AC Motor; Multi Phase; 10HP; 90L Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 90MM Base to Center of Shaft; 672.008MM Overall Length; 83% Efficiency Full Load

Part #

01036ES3HSA90LR

BDI #

960015

PRICE
$ 2,301.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
82.188
EAN
7909322452319
Horse Power
10HP
Frame Size
90L
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
90
Base
Yes
Efficiency Full Load
83
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
01036ES3HSA90LR
Weight / LBS
170
Long Description
AC Motor; Multi Phase; 10HP; 90L Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 90MM Base to Center of Shaft; 672.008MM Overall Length; 83% Efficiency Full Load
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Overall Length
26.457 Inch | 672.008 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter