Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

04018OT3E324TF3

04018OT3E324TF3

04018OT3E324TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.

AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 26.181" Overall Length; 94.1% Efficiency Full Load

Part #

04018OT3E324TF3

BDI #

960936

PRICE
$ 3,645.99 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
252.088
EAN
7890705386942
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Premium Efficient | F3 Mount
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
04018OT3E324TF3
Weight / LBS
574
Long Description
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 26.181" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
26.181 Inch | 664.997 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter