Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

05012ES3EOW404T

05012ES3EOW404T

WEG 05012ES3EOW404T

AC Motor; Pump; 50HP; 404T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.077" Overall Length; 88.1% Efficiency Full Load

Part #

05012ES3EOW404T

BDI #

961037

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
539.81
UNSPSC
26101107
Horse Power
50HP
Frame Size
404T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
88.1
Inch - Metric
Inch
Other Features
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
05012ES3EOW404T
Weight / LBS
1189
Long Description
AC Motor; Pump; 50HP; 404T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.077" Overall Length; 88.1% Efficiency Full Load
Base to Center of Shaft
10 Inch | 254 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Length
38.077 Inch | 967.156 Millimeter