Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

07518OT3E365TF3

07518OT3E365TF3

07518OT3E365TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.

AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 29.764" Overall Length; 95% Efficiency Full Load

Part #

07518OT3E365TF3

BDI #

958232

PRICE
$ 6,666.22 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
434.682
EAN
7890705981369
Horse Power
75HP
Frame Size
365T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Premium Efficient | F3 Mount
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
07518OT3E365TF3
Weight / LBS
935
Long Description
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 29.764" Overall Length; 95% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
29.764 Inch | 756.006 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter