Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCJ107

PCJ107

PCJ107 PUMP MOTOR ; 0.75HP 3600RPM 1PH 60HZ 115/230V

AC Motor; Pump; 3/4HP; K56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.898" Overall Length; 67% Efficiency Full Load

Part #

PCJ107

BDI #

965834

PRICE
$ 268.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
EAN
7890355314685
Horse Power
3/4HP
Frame Size
K56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
67
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCJ107
Weight / LBS
20
Long Description
AC Motor; Pump; 3/4HP; K56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.898" Overall Length; 67% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.898 Inch | 353.009 Millimeter