Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCJ110H

PCJ110H

PCJ110H PUMP MOTOR ; 1HP 3600RPM 1PH 60HZ 115/230V

AC Motor; Pump; 1HP; L56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.488" Overall Length; 70% Efficiency Full Load

Part #

PCJ110H

BDI #

965837

PRICE
$ 341.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.26
EAN
7890355311042
Horse Power
1HP
Frame Size
L56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCJ110H
Weight / LBS
27
Long Description
AC Motor; Pump; 1HP; L56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.488" Overall Length; 70% Efficiency Full Load
Overall Length
14.488 Inch | 367.995 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter