Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCJ125

PCJ125

PCJ125 PUMP MOTOR ; 2.5HP 3600RPM 1PH 60HZ 230V

AC Motor; Pump; 2-1/2HP; M56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.079" Overall Length; 80% Efficiency Full Load

Part #

PCJ125

BDI #

965842

PRICE
$ 553.58 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
15.694
EAN
7909492210290
Horse Power
2-1/2HP
Frame Size
M56J
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCJ125
Weight / LBS
32
Long Description
AC Motor; Pump; 2-1/2HP; M56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.079" Overall Length; 80% Efficiency Full Load
Overall Length
15.079 Inch | 383.007 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter