Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCQ115

PCQ115

PCQ115 PUMP MOTOR ; 1.5HP 3600RPM 1PH 60HZ 115/230V

AC Motor; Pump; 1-1/2HP; L48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 13.504" Overall Length; 72% Efficiency Full Load

Part #

PCQ115

BDI #

965850

PRICE
$ 364.50 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.275
EAN
7890355308424
Horse Power
1-1/2HP
Frame Size
L48Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Standard Efficient | Start Capacitor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCQ115
Weight / LBS
27
Long Description
AC Motor; Pump; 1-1/2HP; L48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 13.504" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.504 Inch | 343.002 Millimeter