Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCQ115H

PCQ115H

PCQ115H PUMP MOTOR ; 1.5HP 3600RPM 1PH 60HZ 230V M48Y

AC Motor; Pump; 1-1/2HP; M48Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14-3/32" Overall Length; 75% Efficiency Full Load

Part #

PCQ115H

BDI #

965851

PRICE
$ 468.15 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
14.423
EAN
7892304788158
Horse Power
1-1/2HP
Frame Size
M48Y
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
75
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Energy Efficient | Start Capacitor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCQ115H
Weight / LBS
30
Long Description
AC Motor; Pump; 1-1/2HP; M48Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 14-3/32" Overall Length; 75% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.094 Inch | 357.988 Millimeter