Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HDS100-0206AMKNN

HDS100-0619AMKBS

HDS100-0619AMKBS AC SERVO MOTOR ; SMART ENCODER MULTI-TURN K

AC Motor; Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 100MM Flange

Part #

HD1000619AMKBS

BDI #

24987079

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
13.811
UNSPSC
26101115
EAN
0781568943830
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
13.823
Product Detail
AC Motor
Product Specification
Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 100MM Flange
Long Description
AC Motor; Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 100MM Flange