Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JSM3155

JSM3155

JSM3155 PUMP AC MOTOR ; 2HP 3450RPM 3PH 60HZ 56YZ 3430M OPEN F1

AC Motor; Pump; 2HP; 56YZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 13.4" Overall Length; 82.5% Efficiency Full Load

Part #

JSM3155

BDI #

129250

PRICE
$ 1,056.40 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
15.86
UNSPSC
26101107
EAN
0781568206843
Horse Power
2HP
Frame Size
56YZ
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Pump; 2HP; 56YZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 13.4" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.4 Inch | 340.36 Millimeter