Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXM14142T

VXM14142T

VXM14142T AC MOTOR ; 1HP 230/460VAC 3PH 1800RPM C-FACE

AC Motor; 1HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 143TC Motor Frame; Footless Mounting; Explosion Proof

Part #

VXM14142T

BDI #

25350912

PRICE
$ 2,540.94 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
22.676
UNSPSC
26101115
EAN
0781568970287
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Product Detail
AC Motor
Product Specification
1HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 143TC Motor Frame; Footless Mounting; Explosion Proof
Long Description
AC Motor; 1HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 143TC Motor Frame; Footless Mounting; Explosion Proof