Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

729659 C

729659 C

729659 C BEARING HEATER ; ELECTRIC HOT PLATE 50 TO 200DEGC

Electric Hot Plate; 230V Voltage; 50/60Hz Frequency; 380MM Length; 178MM Width

Part #

729659 C

BDI #

1416763

PRICE
$ 2,891.27 / each
$ 3,490.17 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.6
UNSPSC
23153100
EAN
7316571175188
Noun
Plate
Keyword String
Hot
Manufacturer URL
Product Detail
Electric Hot Plate
Product Specification
230V Voltage; 50/60Hz Frequency; 380MM Length; 178MM Width
Long Description
Electric Hot Plate; 230V Voltage; 50/60Hz Frequency; 380MM Length; 178MM Width