Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BC15MM

BC15MM

BC15MM CROWFOOT WRENCH ; 3/8" DRIVE 15MM

Socket; Crowfoot Type; Metric Measurement Type; 3/8" Drive Size; 12 Points; 15MM Size; Steel Material; Chrome Socket Type

Part #

BC15MM

BDI #

21981499

PRICE
$ 63.13 / each
$ 67.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
27112828
EAN
0697950743769
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Socket
Product Specification
Crowfoot Type; Metric Measurement Type; 3/8" Drive Size; 12 Points; 15MM Size; Steel Material; Chrome Socket Type
Long Description
Socket; Crowfoot Type; Metric Measurement Type; 3/8" Drive Size; 12 Points; 15MM Size; Steel Material; Chrome Socket Type