Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BL2023

BL2023

BL2023 IQV LITHIUM-ION BATTERY ; 20 SERIES 5.6AH 20V

Lithium-Ion Battery; 5.6 Ah Capacity; IQV Series; 4.76" Length; 3.09" Width; 20V Voltage; For Model IQV20 Series

Part #

BL2023

BDI #

27700142

PRICE
$ 311.59 / each

QTY

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
EAN
0663023166704
Harmonized Tariff Code
8506.80.00.00
Noun
Battery
Keyword String
Lithium-Ion
Manufacturer URL
https://www.ingersoll-rand.com
Product Detail
Lithium-Ion Battery
Product Specification
5.6 Ah Capacity; IQV Series; 4.76" Length; 3.09" Width; 20V Voltage
Long Description
Lithium-Ion Battery; 5.6 Ah Capacity; IQV Series; 4.76" Length; 3.09" Width; 20V Voltage; For Model IQV20 Series