Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

03453HS3ZX010

03453HS3ZX010

3453HS3-010 SHOCK-SAFE FUSE HOLDER ; PANEL MOUNT 20A F/3AG FUSES 100/PAK MTO

Fuse Holder; 20A Current; 250V Voltage; Panel Mount; Screwdriver Slot Knob; High Profile Body; Black Glass Filled Thermoplastic; 3/16" Right Angle NEMA QC Terminal; 0.6" Diameter; 1-3/4" Length; Shock Safe; 1/4" X 1-1/4" Fuse Size; -40 to 85 Degree C Ambient Temperature; Includes Nut; For 3AG Series Fuses; 100 Per Pack

Part #

3453HS3-010

BDI #

26998931

PRICE
$ 695.69 / pack
$ 710.00 / pack

QTY

Manufacturer Name
LITTLEFUSE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0007945800384
Harmonized Tariff Code
8536.90.80.85
Noun
Holder
Keyword String
Fuse
Manufacturer URL
https://www.littelfuse.com
Product Detail
Fuse Holder
Product Specification
20A Current; 250V Voltage; Panel Mount; Screwdriver Slot Knob; High Profile Body; Black Glass Filled Thermoplastic; 3/16" Right Angle NEMA QC Terminal; 0.6" Diameter; 1-3/4" Length; Shock Safe; 1/4" X 1-1/4" Fuse Size; -40 to 85 Degree C Ambient Temperature; Includes Nut
Long Description
Fuse Holder; 20A Current; 250V Voltage; Panel Mount; Screwdriver Slot Knob; High Profile Body; Black Glass Filled Thermoplastic; 3/16" Right Angle NEMA QC Terminal; 0.6" Diameter; 1-3/4" Length; Shock Safe; 1/4" X 1-1/4" Fuse Size; -40 to 85 Degree C Ambient Temperature; Includes Nut; For 3AG Series Fuses; 100 Per Pack