Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LSZ54N

LSZ54N

LSZ54N SWITCH ACTUATOR ; 3.2MM DIA SS 330MM HUB

Limit Switch Lever Arm; Actuator Type; Rod; 13" Arm Length; 0.13" Roller Diameter

Part #

LSZ54N

BDI #

21497614

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
23153100
Harmonized Tariff Code
8302.50.00.00
Noun
Accessory
Keyword String
Switch
Product Detail
Limit Switch Lever Arm
Product Specification
Actuator Type; Rod; 13" Arm Length; 0.13" Roller Diameter
Long Description
Limit Switch Lever Arm; Actuator Type; Rod; 13" Arm Length; 0.13" Roller Diameter