Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ZSE20F-P-01

ZSE20F-P-01

ZSE20F-P-01 PRESS SWITCH ; 3-SCREEN HIGH PRECISION DIGITAL

Pressure Switch; Digital; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; Rc1/8 Piping Port; Operation Manual; 3 Setting Modes

Part #

ZSE20F-P-01

BDI #

25654245

PRICE
$ 104.38 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122210
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; Rc1/8 Piping Port; Operation Manual; 3 Setting Modes
Long Description
Pressure Switch; Digital; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; Rc1/8 Piping Port; Operation Manual; 3 Setting Modes