Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

001-3W101-0GY

001-3W101-0GY GROUNDING CORD PLUG ; CLAMP TIGHT 2-POLE 3-WIRE GRAY 150A 125V

Leviton straight blade, grounded, thermoplastic plug. Features clamp tight hinged design which provides fast and easy assembly. Ideal for replacement of plugs on tools, appliances, and extension cords. Resists moisture and chemicals. Dimpled body provides a secure hinge grip. Built-in cord grip adjusts automatically. For use with 18-2 AWG (American Wire Gauge). 2 pole, 3 wire. Accepts AWG SJ 16-3.

Part #

001-3W101-0GY

BDI #

25244015

QTY

Brand
Manufacturer Name
LEVITON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121400
EAN
0078477560556
Long Description
Leviton straight blade, grounded, thermoplastic plug. Features clamp tight hinged design which provides fast and easy assembly. Ideal for replacement of plugs on tools, appliances, and extension cords. Resists moisture and chemicals. Dimpled body provides a secure hinge grip. Built-in cord grip adjusts automatically. For use with 18-2 AWG (American Wire Gauge). 2 pole, 3 wire. Accepts AWG SJ 16-3.