Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10-003

10-003 WIREGARD WIRE CONNECTOR ; 22-14AWG ORANGE 100/BOX

GB WireGard wire connectors make quick, secure connections for positive continuity. Their tough, thermoplastic shell shields against environmental extremes. The color-coded high dielectric shell features a deep skirt design to prevent exposure of bare wire while providing superior flash-over protection. Splices copper-to-copper. GB connectors comply with Federal Specification W-5-610d and are UL (Underwriter's Laboratories) 486C listed and CSA (Canadian Standards Association) certified. Threads wire immediately. Firm-grip surface. UL listed.

Part #

10-003

BDI #

25245248

PRICE
$ 13.73 / box

QTY

Manufacturer Name
GARDNER BENDER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121409
EAN
0032076100032
Long Description
GB WireGard wire connectors make quick, secure connections for positive continuity. Their tough, thermoplastic shell shields against environmental extremes. The color-coded high dielectric shell features a deep skirt design to prevent exposure of bare wire while providing superior flash-over protection. Splices copper-to-copper. GB connectors comply with Federal Specification W-5-610d and are UL (Underwriter's Laboratories) 486C listed and CSA (Canadian Standards Association) certified. Threads wire immediately. Firm-grip surface. UL listed.