Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1125PCL-8-C

1125PCL-8-C

1125PCL-8-C HAND CRANK HOSE REEL ; DUAL HYDRAULIC 30A 600V 250' 12AWG

Power Cord Reel; Hand Crank Rewind; Steel Reel Material; A Shaped Frame Mount; Without Power Cord; 250FT Cord Length; 12/3 AWG Conductor; 30 Amps; 600V; SO Type Cord

Part #

1125PCL-8-C

BDI #

24651995

PRICE
$ 1,573.59 / each

QTY

Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
15.88
UNSPSC
26121636
EAN
0674255924147
Noun
Reel
Keyword String
Power Cord
Manufacturer URL
https://www.coxreels.com
Weight / LBS
35
Product Detail
Power Cord Reel
Product Specification
Hand Crank Rewind; Steel Reel Material; A Shaped Frame Mount; Without Power Cord; 250FT Cord Length; 12/3 AWG Conductor; 30 Amps; 600V; SO Type Cord
Long Description
Power Cord Reel; Hand Crank Rewind; Steel Reel Material; A Shaped Frame Mount; Without Power Cord; 250FT Cord Length; 12/3 AWG Conductor; 30 Amps; 600V; SO Type Cord