Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EZ-PC13-5012-A

EZ-PC13-5012-A

EZ-PC13-5012-A POWER CORD REEL ; SAFETY REWIND SPRING RETRCT 50' 115V 20A

Power Cord Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Power Cord; 50FT Cord Length; 12/3 AWG Conductor; 13 Amps; 115VAC; SJO Type Cord; Single Receptacle Cord End

Part #

EZ-PC13-5012-A

BDI #

24755699

PRICE
$ 997.96 / each

QTY

Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.0
UNSPSC
26121636
EAN
0674255921368
Noun
Reel
Keyword String
Power Cord
Manufacturer URL
https://www.coxreels.com
Weight / LBS
40
Product Detail
Power Cord Reel
Product Specification
Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Power Cord; 50FT Cord Length; 12/3 AWG Conductor; 13 Amps; 115VAC; SJO Type Cord; Single Receptacle Cord End
Long Description
Power Cord Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Power Cord; 50FT Cord Length; 12/3 AWG Conductor; 13 Amps; 115VAC; SJO Type Cord; Single Receptacle Cord End