Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PC13-5016-C

PC13-5016-C

PC13-5016-C POWER CORD REEL ; SPRING RECTRACTABLE 50' CORD POR

Power Cord Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Power Cord; 50FT Cord Length; 16/3 AWG Conductor; 0.3 Amps; 115VAC; SJTO Type Cord; Fluorescent Tube Light Cord End

Part #

PC13-5016-C

BDI #

24755747

QTY

Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.65
UNSPSC
26121636
EAN
0674255921184
Noun
Reel
Keyword String
Power Cord
Manufacturer URL
https://www.coxreels.com
Weight / LBS
37
Product Detail
Power Cord Reel
Product Specification
Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Power Cord; 50FT Cord Length; 16/3 AWG Conductor; 0.3 Amps; 115VAC; SJTO Type Cord; Fluorescent Tube Light Cord End
Long Description
Power Cord Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Power Cord; 50FT Cord Length; 16/3 AWG Conductor; 0.3 Amps; 115VAC; SJTO Type Cord; Fluorescent Tube Light Cord End