Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SD-50-1

SD-50-1

SD-50-1 STATIC DISCHARGE CABLE REEL ; 3.88IN W X 11-1/2IN H X 11IN L 50FT HOSE

Cable Reel; Static Discharge; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Cable; 50FT Cord Length; 5/32" Cable Outside Diameter

Part #

SD-50-1

BDI #

21483695

QTY

Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.16
UNSPSC
26121635
Noun
Reel
Keyword String
Cable
Manufacturer URL
https://www.coxreels.com
Weight / LBS
20
Product Detail
Cable Reel
Product Specification
Static Discharge; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Cable; 50FT Cord Length; 5/32" Cable Outside Diameter
Long Description
Cable Reel; Static Discharge; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Cable; 50FT Cord Length; 5/32" Cable Outside Diameter