Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HS236

HS60

HS60 WORM GEAR CLAMP ; 3 5/16IN-4 1/4IN 300 SS BAND 10/BOX

Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 4-1/4" Maximum Hose Outside Diameter; 3-5/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/BOX Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width

Part #

HS60

BDI #

17285636

PRICE
$ 39.95 / box
$ 44.60 / box

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
23153100
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
238-HS60
Product Detail
Hose Clamp
Product Specification
SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 4-1/4" Maximum Hose Outside Diameter; 3-5/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/BOX Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width
Long Description
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 4-1/4" Maximum Hose Outside Diameter; 3-5/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/BOX Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width