Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12007

12007

12007 5/8 STEEL INVERTED FLARE NUT

Flare Nut; 5/8" Size; 7/8"-18 Thread; 0.8" Length; 0.87" Hexagonal; Steel Material

Part #

12007

BDI #

25131013

PRICE
$ 4.22 / each
$ 4.60 / each

QTY

INVENTORY:
97
Manufacturer Name
MIDLAND METAL MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31161700
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Flare
Manufacturer URL
https://midlandindustries.com
Weight / LBS
0.1
Product Detail
Flare Nut
Product Specification
5/8" Size; 7/8"-18 Thread; 0.8" Length; 0.87" Hexagonal; Steel Material
Long Description
Flare Nut; 5/8" Size; 7/8"-18 Thread; 0.8" Length; 0.87" Hexagonal; Steel Material