Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3-1/2INX3FT RAD HOSE STRGHT BLACK 150

3-1/2INX3FT RAD HOSE STRGHT BLACK 150

3-1/2INX3FT RAD HOSE STRGHT BLACK 150

3-1/2IN STRGHT RADIATOR BLACK HOSE ; POR 56056 3FT L

Automotive; 3-1/2" Inside Diameter; 3-59/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI - 3 Bar Operating Pressure

Part #

20017235

BDI #

425046

PRICE
$ 220.54 / each
$ 336.78 / each

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.56
UNSPSC
40142007
EAN
0037256020179
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Automotive | Industrial
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Reinforcement
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Manufacturer Internal Number
20017235
Weight / LBS
3.45
Long Description
Automotive; 3-1/2" Inside Diameter; 3-59/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
3.922 Inch | 99.619 Millimeter