Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8TH7NC 250FT/CARTON

4TH7NCX50FT

4TH7NC X50FT HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7 50/PACK

Hydraulic; 1/4" Inside Diameter; 1/2" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2750 PSI - 190 Bar Operating Pressure

Part #

44671170

BDI #

1108647

PRICE
$ 231.00 / box
$ 374.00 / box

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.22
UNSPSC
40142020
EAN
0770075322146
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2750 PSI | 190 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 1.3 Inch | Burst Pressure 11000 PSI
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
44671170
Weight / LBS
4.9
Long Description
Hydraulic; 1/4" Inside Diameter; 1/2" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2750 PSI - 190 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter