Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EVNA201A-F15A

EVNA201A-F15A

EVNA201A-F15A PROCESS VALVE (SMARTCATALOG)

Poppet Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

Part #

EVNA201A-F15A

BDI #

25545937

PRICE
$ 82.30 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.3
Valve Type
Poppet
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Operated
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.67161
Long Description
Poppet Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.48 Inch | 63 Millimeter
Overall Height
3.169 Inch | 80.5 Millimeter
Overall Width
1.654 Inch | 42 Millimeter