Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R364-02C

R364-02C

R364-02C MINIATURE REGULATOR ; 1/4IN 300PSI 10SCFM W/O GAUGE

Pressure Regulator; Mini; 1/4" Port; 2 to 125PSI Range; 300PSI Operating Pressure; 10CFM Flow Rate; Brass; Without Gauge; Relieving; Diaphragm Operated; Non-Rising Adjusting Knob; 40 to 120 Degree F Temperature

Part #

R364-02C

BDI #

19328934

PRICE
$ 72.58 / each

QTY

INVENTORY:
2
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
41112404
Noun
Regulator
Keyword String
Pressure
Product Detail
Pressure Regulator
Product Specification
Mini; 1/4" Port; 2 to 125PSI Range; 300PSI Operating Pressure; 10CFM Flow Rate; Brass; Without Gauge; Relieving; Diaphragm Operated; Non-Rising Adjusting Knob; 40 to 120 Degree F Temperature
Long Description
Pressure Regulator; Mini; 1/4" Port; 2 to 125PSI Range; 300PSI Operating Pressure; 10CFM Flow Rate; Brass; Without Gauge; Relieving; Diaphragm Operated; Non-Rising Adjusting Knob; 40 to 120 Degree F Temperature