Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

365PLP-6M

365PLP-6M

365PLP-6M UNION ELBOW ; 10/PAK

Tube Elbow; 90 Degree; 6MM Tube Outside Diameter X 6MM Tube Outside Diameter; Prestolok Push-to-Connect; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature

Part #

365PLP-6M

BDI #

26960975

PRICE
$ 63.32 / pack
$ 121.20 / pack

QTY

INVENTORY:
5
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
40183101
Harmonized Tariff Code
7412.20.00.45
Noun
Elbow
Keyword String
Tube
Manufacturer URL
Product Detail
Tube Elbow
Product Specification
90 Degree; 6MM Tube Outside Diameter X 6MM Tube Outside Diameter; Prestolok Push-to-Connect; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature
Long Description
Tube Elbow; 90 Degree; 6MM Tube Outside Diameter X 6MM Tube Outside Diameter; Prestolok Push-to-Connect; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature