Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

750811C

750811C

RMC208RVRKNPT ROTARY UNION ; 2 PORTS HSMC SERIES

Rotary Union; Multi-Port; 2 Port; 1/4" NPT Port Size; 6.77" Overall Length; Nickel Plated Steel; Air/Hydraulic/Water Fluid; 170PSI Maximum Pressure; 3000RPM Maximum Speed; 248 Degree F Temperature

Part #

750811C

BDI #

25177632

QTY

Manufacturer Name
COLUMBUS MCKINNON CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27121704
Harmonized Tariff Code
7412.20.00.90
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.columbusmckinnon.com
Product Detail
Rotary Union
Product Specification
Multi-Port; 2 Port; 1/4" NPT Port Size; 6.77" Overall Length; Nickel Plated Steel; Air/Hydraulic/Water Fluid; 170PSI Maximum Pressure; 3000RPM Maximum Speed; 248 Degree F Temperature
Long Description
Rotary Union; Multi-Port; 2 Port; 1/4" NPT Port Size; 6.77" Overall Length; Nickel Plated Steel; Air/Hydraulic/Water Fluid; 170PSI Maximum Pressure; 3000RPM Maximum Speed; 248 Degree F Temperature