Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4245-0226-1000

4245-0226-1000

4245-0226-1000 AIRBRAKE TUBING ; BLUE

Air Brake Tubing; 0.08" Inside Diameter; 1/8" Outside Diameter; 1000' Length; 0.02" Wall Thickness; Polyamide; Blue; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/4" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1000PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature

Part #

4245-0226-1000

BDI #

26964258

PRICE
$ 0.59 / Foot

QTY

CATEGORY
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40142002
Harmonized Tariff Code
3917.32.00.50
Noun
Tubing
Keyword String
Air Brake
Manufacturer URL
https://www.eaton.com
Weight / LBS
3.3
Product Detail
Air Brake Tubing
Product Specification
0.08" Inside Diameter; 1/8" Outside Diameter; 1000' Length; 0.02" Wall Thickness; Polyamide; Blue; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/4" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1000PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
Long Description
Air Brake Tubing; 0.08" Inside Diameter; 1/8" Outside Diameter; 1000' Length; 0.02" Wall Thickness; Polyamide; Blue; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/4" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1000PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature