Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8C14X25FT

8C14X25FT

8C14 X25FT HYDRAULIC HOSE ; 85703 25'/BOX 25/PACK

Hydraulic; 13/32" Inside Diameter; 0.55" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 2000 PSI - 138 Bar Operating Pressure

Part #

77520825

BDI #

1115754

PRICE
$ 489.19 / box
$ 790.50 / box

QTY

INVENTORY:
17
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
40142020
EAN
0072053219791
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
77520825
Weight / LBS
3
Long Description
Hydraulic; 13/32" Inside Diameter; 0.55" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 2000 PSI - 138 Bar Operating Pressure
Inside Diameter
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.55 Inch | 13.97 Millimeter