Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG-20 X 25FT

HG-20 X 25FT

HG-20 X25FT HOSE GUARD ; 25'/PACK

Hose Guard; 1.22" Sleeve Inside Diameter; 1.92" Inside Flat Width; 25' Length; Nylon; -40 to 250 Degree F Temperature

Part #

72771280

BDI #

26964013

PRICE
$ 4.10 / Foot
$ 5.76 / Foot

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
40141734
EAN
0072053170337
Harmonized Tariff Code
7307.19.90.80
Noun
Guard
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Weight / LBS
0.06
Product Detail
Hose Guard
Product Specification
1.22" Sleeve Inside Diameter; 1.92" Inside Flat Width; 25' Length; Nylon; -40 to 250 Degree F Temperature
Long Description
Hose Guard; 1.22" Sleeve Inside Diameter; 1.92" Inside Flat Width; 25' Length; Nylon; -40 to 250 Degree F Temperature