Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NB-4-040

NB-4-040

NB-4-040 NYLON TUBING ; 250FT/ROLL

Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Nylon; Black; 310 PSI | 20 Bar Operating Pressure

Part #

NB-4-040

BDI #

21454882

PRICE
$ 1.22 / Foot
$ 2.50 / Foot

QTY

CATEGORY
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
310 PSI | 20 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.parker.com
Weight / LBS
1.2
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Nylon; Black; 310 PSI | 20 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter